Zoro Homepage

Men's Athletic Work Shoe, 9.5 M, Mesh and Ripstop, Sage and Black

  • Mfr # RB4092

  • Zoro # G7825489


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Size
9.5
Footwear Width
M
Gender
Men's
Upper Material
Mesh and Ripstop
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4092
Zoro #
G7825489
UPC #
690774404298
Country of Origin
Cambodia

Dimensions

Size
9.5
Footwear Width
M

Details

Gender
Men's
Upper Material
Mesh and Ripstop
Toe Type
Steel
Color
Sage and Black
Item
Athletic Work Shoe
Closure Type
Lace Up
Style Number
RB4092
Series
All Terrian Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.