Zoro Homepage

Men's Athletic Work Shoe, Black, 10 1/2, RB3030

  • Mfr # RB3030-W-10.5

  • Zoro # G316525416


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable Insole
Metatarsal Guard
No
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH)
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3030-W-10.5
Zoro #
G316525416
UPC #
690774724075
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
W
Size
10 1/2

Details

Insole Technology
Removable Insole
Metatarsal Guard
No
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Gender
Men's
Wide Toe Cap
Yes
Conductive
No
Ninety-Degree Heel
No
Insole Material
EVA
Toe Shape
Round
Style Number
RB3030
Removable Insole
Yes
All-Leather Upper
No
Insulated
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Color
Black
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Closure
Lace Up
Electrical Hazard Rated
Yes
Construction
Cemented
Upper Material
Mesh, TPU
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Item
Athletic Work Shoe
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.