Men's Athletic Work Shoe, Black, 11 1/2, RB3030
- Mfr # RB3030-M-11.5
- Zoro # G016525372
product price:Â
$
134.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
11 1/2
Style Number
RB3030
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB3030-M-11.5
- Zoro #
- G016525372
- UPC #
- 690774723825
- Country of Origin
- Cambodia
Dimensions
- Size
- 11 1/2
- Width
- M
- Overall Height
- 3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.