Men's Athletic Work Shoe, Black, 12, RB3030
Mfr # RB3030-W-12.0
Zoro # G616525420
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
Yes
Liner Material
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3030-W-12.0
Zoro #
G616525420
UPC #
690774724105
Country of Origin
Cambodia
Dimensions
Width
W
Size
12
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.