Men's Athletic Work Shoe, Black, 15, RB3030
Mfr # RB3030-M-15.0
Zoro # G316525447
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Style Number
RB3030
Insole Technology
Removable Insole
Construction
Cemented
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3030-M-15.0
Zoro #
G316525447
UPC #
690774723900
Country of Origin
Cambodia
Dimensions
Width
M
Overall Height
3 in
Size
15
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.