Zoro Homepage

Men's Athletic Work Shoe, Black, 4 1/2, RB3030

  • Mfr # RB3030-W-04.5

  • Zoro # G016525396


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Size
4 1/2
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Style Number
RB3030
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3030-W-04.5
Zoro #
G016525396
UPC #
690774731257
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Overall Height
3 in
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.