Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Work Shoe, Black, 6 1/2, RB3030

  • Mfr # RB3030-M-06.5

  • Zoro # G916525366


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Style Number
RB3030
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3030-M-06.5
Zoro #
G916525366
UPC #
690774731233
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
M
Size
6 1/2

Details

Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Style Number
RB3030
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Color
Black
Liner Material
Mesh
Liner Technology
Moisture Wicking
Static Dissipative
No
Construction
Cemented
Heel Definition
Flat Heel
Insole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
Rubber
Insulated
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Upper Material
Mesh, TPU
Gender
Men's
Closure
Lace Up
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Item
Athletic Work Shoe
For Outdoor Traction
Yes
Conductive
No
Completely Non Metallic
Yes
Waterproof
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Metatarsal Guard
No
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.