Men's Athletic Work Shoe, Black, 6 1/2, RB3030
Mfr # RB3030-W-06.5
Zoro # G316525362
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Insole Material
EVA
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Upper Material
Mesh, TPU
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3030-W-06.5
Zoro #
G316525362
UPC #
690774731295
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
W
Size
6 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.