Men's Athletic Work Shoe, Black, 6, RB3030
Mfr # RB3030-W-06.0
Zoro # G816561310
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Gender
Men's
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Static Dissipative
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3030-W-06.0
Zoro #
G816561310
UPC #
690774731288
Country of Origin
Cambodia
Dimensions
Width
W
Size
6
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.