Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Work Shoe, Black, 8, RB3030

  • Mfr # RB3030-M-08.0

  • Zoro # G716525443


product price: $134.95
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Closure
Lace Up
Toe Shape
Round
Completely Non Metallic
Yes
Style Number
RB3030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3030-M-08.0
Zoro #
G716525443
UPC #
690774723672
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
M
Size
8

Details

For Outdoor Traction
Yes
Closure
Lace Up
Toe Shape
Round
Completely Non Metallic
Yes
Style Number
RB3030
Removable Insole
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Conductive
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Static Dissipative
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Construction
Cemented
Non Metallic Upper
Yes
Item
Athletic Work Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Insole Material
EVA
Waterproof
No
Gender
Men's
Metatarsal Guard
No
Insole Technology
Removable Insole
Color
Black
Heel Definition
Flat Heel
Upper Material
Mesh, TPU
Maximum Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Liner Material
Mesh

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.