Zoro Homepage

Men's Athletic Work Shoe, Black/Gray, 4, RB5121

  • Mfr # RB5121-M-04.0

  • Zoro # G016521060


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Size
4
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB5121-M-04.0
Zoro #
G016521060
UPC #
690774764651
Country of Origin
Cambodia

Dimensions

Size
4
Overall Height
3 in
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number RB5121, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.