Men's Athletic Work Shoe, Blue/Lime, 14, RB3032
Mfr # RB3032-W-14.0
Zoro # G416525415
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Color
Blue/Lime
Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3032-W-14.0
Zoro #
G416525415
UPC #
690774724709
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
W
Size
14
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Lime, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number RB3032, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.