Men's Athletic Work Shoe, Blue/Lime, 16, RB3032
Mfr # RB3032-M-16.0
Zoro # G416525453
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Conductive
No
Color
Blue/Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3032-M-16.0
Zoro #
G416525453
UPC #
690774724570
Country of Origin
Cambodia
Dimensions
Width
M
Size
16
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Lime, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 16, Static Dissipative No, Style Number RB3032, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.