Men's Athletic Work Shoe, Gray, 11 1/2, RB3481
Mfr # RB3481-W-11.5
Zoro # G716525429
product price: $139.95
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
All-Leather Upper
No
Waterproof
No
Toe Cap Material
Composite
Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3481-W-11.5
Zoro #
G716525429
UPC #
690774623125
Country of Origin
Cambodia
Dimensions
Width
W
Overall Height
3 in
Size
11 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative Yes, Style Number RB3481, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.