Men's Athletic Work Shoe, Gray, 11, RB3481
Mfr # RB3481-W-11.0
Zoro # G816525428
product price: $139.95
/pr
Free Shipping & Returns
Key Features
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
No
Insole Technology
Removable Insole
Non Metallic Upper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3481-W-11.0
Zoro #
G816525428
UPC #
690774623118
Country of Origin
Cambodia
Dimensions
Size
11
Width
W
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number RB3481, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.