Zoro Homepage

Men's Athletic Work Shoe, Gray, 13, RB3481

  • Mfr # RB3481-M-13.0

  • Zoro # G516525407


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Width
M
Outsole Material
Rubber
Construction
Cemented
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3481-M-13.0
Zoro #
G516525407
UPC #
690774622999
Country of Origin
Cambodia

Dimensions

Width
M
Overall Height
3 in
Size
13

Details

Heel Definition
Flat Heel
Outsole Material
Rubber
Construction
Cemented
Static Dissipative
Yes
Closure
Lace Up
Removable Insole
Yes
Electrical Hazard Rated
No
Chemical-Resisting Sole
Yes
Style Number
RB3481
Insulated
No
Style Family
Athletic Shoe
Toe Cap Material
Composite
Completely Non Metallic
Yes
Toe Shape
Round
Waterproof
No
Liner Material
Mesh
Item
Athletic Work Shoe
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
EVA
Metatarsal Guard
No
ASTM Standards Met
Static Dissipative (SD 10)
Conductive
No
Gender
Men's
Upper Material
Mesh, TPU
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Color
Gray
Wide Toe Cap
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 13, Static Dissipative Yes, Style Number RB3481, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.