Zoro Homepage

Men's Athletic Work Shoe, Gray, 15, RB3481

  • Mfr # RB3481-M-15.0

  • Zoro # G716525412


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Toe Shape
Round
Static Dissipative
Yes
Electrical Hazard Rated
No
Style Number
RB3481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3481-M-15.0
Zoro #
G716525412
UPC #
690774623019
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
M
Size
15

Details

Ninety-Degree Heel
No
Toe Shape
Round
Static Dissipative
Yes
Electrical Hazard Rated
No
Item
Athletic Work Shoe
Style Number
RB3481
Gender
Men's
Heel Definition
Flat Heel
Outsole Material
Rubber
Conductive
No
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Waterproof
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, TPU
Color
Gray
Insole Material
EVA
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Insole Technology
Removable Insole
Closure
Lace Up
ASTM Standards Met
Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Mesh
Completely Non Metallic
Yes
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Construction
Cemented
Insulated
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 15, Static Dissipative Yes, Style Number RB3481, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.