Zoro Homepage

Men's Athletic Work Shoe, Gray, 15, RB3481

  • Mfr # RB3481-W-15.0

  • Zoro # G516525384


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Heel Definition
Flat Heel
Size
15
Metal Chip-Resisting Sole
Yes
Style Number
RB3481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3481-W-15.0
Zoro #
G516525384
UPC #
690774623163
Country of Origin
Cambodia

Dimensions

Size
15
Overall Height
3 in
Width
W

Details

Liner Material
Mesh
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Style Number
RB3481
Insole Technology
Removable Insole
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Upper Material
Mesh, TPU
Oil-Resisting Sole
Yes
All-Leather Upper
No
For Outdoor Traction
Yes
Color
Gray
Removable Insole
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Conductive
No
Construction
Cemented
Gender
Men's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulated
No
Wide Toe Cap
Yes
Closure
Lace Up
Waterproof
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Toe Cap Material
Composite
ASTM Standards Met
Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Electrical Hazard Rated
No
Item
Athletic Work Shoe
Static Dissipative
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 15, Static Dissipative Yes, Style Number RB3481, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.