Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Black and White Comp Toe Classi, PR

  • Mfr # RB4157

  • Zoro # G807844248


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Smooth Leather
Color
Black and White
Gender
Men's
Height
5
Style Number
RB4157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4157
Zoro #
G807844248
UPC #
690774571556
Country of Origin
Cambodia

Dimensions

Size
4.5W
Height
5

Details

Item
Classic Work Sneaker
Upper Material
Smooth Leather
Color
Black and White
Gender
Men's
Style Number
RB4157

Description

Mens Black and White Comp Toe Classi, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.