Zoro Homepage

Mens Black Soft Toe Athlet Work Shoes, PR

  • Mfr # RB4035

  • Zoro # G107844948


product price: $107.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Microfiber and Mesh
Color
Black
Gender
Men's
Height
5
Style Number
RB4035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G107844948
UPC #
690774479111
Country of Origin
Cambodia

Dimensions

Size
5.5W
Height
5

Details

Item
Athletic Work Shoe
Upper Material
Microfiber and Mesh
Color
Black
Gender
Men's
Style Number
RB4035

Description

Mens Black Soft Toe Athletic Work Shoes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.