Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 11 1/2, M, RB4050

  • Mfr # RB4050

  • Zoro # G1725288


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4050
Zoro #
G1725288
UPC #
690774502024
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Size (PRINT)
11 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
Toe Shape
Round
Insulated
No
Footwear Closure Type
Lace Up
Insole Material
Memory Foam
Static Dissipative
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Microfiber
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Outsole Material
Rubber
Liner Material
Textile
Max. Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Metatarsal Guard
No
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Conductive
No
Upper Material Description
Microfiber
Toe Style
Round Toe
Upper Color
Black
Insulation Type
None
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Closure Type
Lace Up
Insole System
MemoryTech
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.