Men's Composite Toe Athletic Shoe, Black, 11 1/2, W, RB4317

  • Mfr # RB4317-W-11.5

  • Zoro # G009956558


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-W-11.5
Zoro #
G009956558
UPC #
690774530126
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Heel Definition
Flat Heel
Static Dissipative
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Removable Insole
Yes
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Midsole Technology
Floatride Energy
Style Family
Athletic Shoe
Outsole Material
Rubber
Insole Material
EVA
Liner Technology
Moisture Wicking
Construction
Cemented
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material
Leather
Insulated
No
Completely Non Metallic
Yes
Midsole Material
Foam
Maximum Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Insole Technology
Cushioned
Conductive
No
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Floatride Energy
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.