Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 11, W, RB4450

  • Mfr # RB4450

  • Zoro # G003541675


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G003541675
UPC #
690774571181
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material
Mesh, TPU
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Liner Material
Mesh, Nylon
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Conductive
No
Waterproof Type
None
Metatarsal Guard
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Insulated
No
Upper Color
Black
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Outsole Material
Rubber
Standards
ASTM F2475
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Upper Boot Material
Mesh with TPU
Metatarsal Guard Style
None
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Completely Non Metallic
Yes
Max. Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, TPU
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.