Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 12, M, RB4450

  • Mfr # RB4450

  • Zoro # G203541703


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G203541703
UPC #
690774570993
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Static Dissipative
No
Footwear Construction Type
Cemented
Waterproof Type
None
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Upper Material
Mesh, TPU
Standards
ASTM F2460
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Conductive
No
Insulated
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Boot Material
Mesh with TPU
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Shank Material
Nylon
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Heat Resistant
No
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.