Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 12, W, RB4317

  • Mfr # RB4317-W-12.0

  • Zoro # G109956502


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-W-12.0
Zoro #
G109956502
UPC #
690774530133
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Non-Marking Sole
Yes
Midsole Material
Foam
Closure
Lace Up
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Toe Shape
Round
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Outsole Material
Rubber
Midsole Technology
Floatride Energy
Chemical Resisting Sole
Yes
Insole Technology
Cushioned
Insole Material
EVA
Liner Material
Mesh, Nylon
Construction
Cemented
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Floatride Energy
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.