Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 13, W, RB4050

  • Mfr # RB4050

  • Zoro # G2042762


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4050
Zoro #
G2042762
UPC #
690774502192
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Size (PRINT)
13
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
Liner Material
Textile
Upper Color
Black
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Upper Material Description
Microfiber
Non Metallic Upper
Yes
Static Dissipative
No
Toe Shape
Round
Conductive
No
Completely Non Metallic
Yes
Insulation Type
None
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Insole Material
Memory Foam
Puncture Resistant Insole
No
Toe Style
Round Toe
Max. Heat Rating
250 Degrees F
Upper Material
Microfiber
Insole System
MemoryTech
Outsole Material
Rubber
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Insulated
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.