Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 4, W, 1860

  • Mfr # RB1860

  • Zoro # G5937062


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G5937062
UPC #
690774197169
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
4

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Upper Boot Material
All Leather
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Shank Type
Plastic
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Non Metallic Upper
Yes
Style Number
1860
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Midsole Material
EVA
Shank Material
Plastic
Non-Marking Sole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413, Electrical Hazard, Slip Resistant
Insulated
No
Conductive
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.89
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number 1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.