Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 5 1/2, W, 1860

  • Mfr # RB1860

  • Zoro # G5926973


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G5926973
UPC #
690774197190
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Insulated
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulation Type
None
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Style Number
1860
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Wide Toe Cap
No
Liner Material
Tailex
Standards
ASTM F2413, Electrical Hazard, Slip Resistant
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Shank Material
Plastic
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Composite
Insole Material
EVA
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.