Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 6, M, RB4450

  • Mfr # RB4450

  • Zoro # G703541753


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G703541753
UPC #
690774570870
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Shank Material
Nylon
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Chain Saw Cut Resistant
No
Conductive
No
Heel Style
Flat Heel
Non Metallic Upper
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Completely Non Metallic
Yes
Standards
ASTM F2477
Electrical Hazard Rated
Yes
Upper Material
Mesh, TPU
Static Dissipative
No
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
200 Degrees F
Upper Boot Material
Mesh with TPU
Heat Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, TPU
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.