Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 7 1/2, M, RB4050

  • Mfr # RB4050

  • Zoro # G1723571


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4050
Zoro #
G1723571
UPC #
690774501942
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Size (PRINT)
7 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
Closure Type
Lace Up
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Textile
Upper Color
Black
Footwear Construction Type
Cemented
Outsole Material
Rubber
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Upper Material
Microfiber
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Insulated
No
Non Metallic Upper
Yes
Insulation Type
None
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Conductive
No
Puncture Resistant Insole
No
Upper Material Description
Microfiber
Insole System
MemoryTech
Insole Material
Memory Foam
Toe Style
Round Toe
Max. Heat Rating
250 Degrees F
Toe Cap Material
Composite
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.