Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 7, W, RB4450

  • Mfr # RB4450

  • Zoro # G903541720


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G903541720
UPC #
690774571105
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Style
Athletic Shoe
Metatarsal Guard Style
None
Heat Resistant
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Upper Material
Mesh, TPU
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
200 Degrees F
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Chemical Resisting Sole
Yes
Standards
ASTM F2467
Waterproof Type
None
Conductive
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Upper Color
Black
Upper Boot Material
Mesh with TPU
Outsole Material
Rubber
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Heel Style
Flat Heel
Footwear Construction Type
Cemented
Insulated
No
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh, TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.