Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 8 1/2, M, RB4050

  • Mfr # RB4050

  • Zoro # G1725084


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4050
Zoro #
G1725084
UPC #
690774501966
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Insole System
MemoryTech
Toe Shape
Round
Upper Material Description
Microfiber
Upper Boot Material
Man Made
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Metatarsal Guard
No
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Insole Material
Memory Foam
Footwear Style
Athletic Shoe
Electrical Hazard Rated
Yes
Upper Material
Microfiber
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Outsole Material
Rubber
Liner Material
Textile
Insulation Type
None
Closure Type
Lace Up
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Slip Resistant
Yes
Insulated
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Upper Color
Black
Conductive
No
Chemical Resisting Sole
Yes
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.