Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 8 1/2, W, RB4450

  • Mfr # RB4450

  • Zoro # G503541717


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G503541717
UPC #
690774571136
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Upper Material
Mesh, TPU
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Waterproof Type
None
Heat Resistant
No
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Completely Non Metallic
Yes
Outsole Material
Rubber
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insulated
No
Liner Material
Mesh, Nylon
Conductive
No
Upper Color
Black
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Non Metallic Upper
Yes
Shank Material
Nylon
Standards
ASTM F2440
Static Dissipative
No
Upper Boot Material
Mesh with TPU
Electrical Hazard Rated
Yes
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Metatarsal Guard
No
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, TPU
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.