Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 9 1/2, M, RB4050

  • Mfr # RB4050

  • Zoro # G1723474


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4050
Zoro #
G1723474
UPC #
690774501980
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Size (PRINT)
9 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4050
Waterproof
No
Insole Material
Memory Foam
Insulated
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
For Outdoor Traction
Yes
Insole System
MemoryTech
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Outsole Material
Rubber
Upper Color
Black
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Textile
Closure Type
Lace Up
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Upper Material
Microfiber
Toe Style
Round Toe
Conductive
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Slip Resistant
Yes
Upper Material Description
Microfiber
Style Family
Athletic Shoe
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.