Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 9 1/2, M, RB4317

  • Mfr # RB4317-M-09.5

  • Zoro # G309956531


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-M-09.5
Zoro #
G309956531
UPC #
690774529878
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Non Metallic Upper
Yes
Insole Material
EVA
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Midsole Material
Foam
Metatarsal Guard
No
Puncture Resistant Insole
No
Toe Cap Material
Composite
Upper Material
Leather
Liner Technology
Moisture Wicking
Closure
Lace Up
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Insulated
No
For Outdoor Traction
Yes
Construction
Cemented
Style Family
Athletic Shoe
Removable Insole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Technology
Floatride Energy
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Insole Technology
Cushioned
Conductive
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Floatride Energy
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.