Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 9, M, RB4450

  • Mfr # RB4450

  • Zoro # G803541660


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G803541660
UPC #
690774570931
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Heel Style
Flat Heel
Non-Marking Sole
Yes
Upper Boot Material
Mesh with TPU
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Conductive
No
Shank Material
Nylon
Standards
ASTM F2456
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Upper Material
Mesh, TPU
Heat Resistant
No
Waterproof Type
None
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Upper Color
Black
Insulated
No
Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.