Men's Composite Toe Athletic Shoe, Black/Gray, 13, W, RB4064

  • Mfr # RB4064-W-13.0

  • Zoro # G509956478


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-W-13.0
Zoro #
G509956478
UPC #
690774513389
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Wide Toe Cap
Yes
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Insole Technology
Cushioned
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Flexagon
Electrical Hazard Rated
No
Midsole Material
Foam
Toe Shape
Round
Closure
Lace Up
Completely Non Metallic
Yes
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Removable Insole
Yes
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Construction
Cemented
Upper Material
Mesh, Nylon
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Insole Material
Foam
Outsole Material
Rubber
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Liner Material
Mesh, Nylon
Conductive
No
Midsole Technology
Flexagon
Metal Chip Resisting Sole
Yes
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Flexagon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Nylon
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Flexagon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.