Men's Composite Toe Athletic Shoe, Black/Gray, 14, M, RB4064

  • Mfr # RB4064-M-14.0

  • Zoro # G309956753


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-M-14.0
Zoro #
G309956753
UPC #
690774513242
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Outsole Material
Rubber
Insole Technology
Cushioned
Insole Material
Foam
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Static Dissipative
No
Upper Material
Mesh, Nylon
Midsole Material
Foam
Outsole Technology
Flexagon
Wide Toe Cap
Yes
Midsole Technology
Flexagon
Conductive
No
Chemical Resisting Sole
Yes
Closure
Lace Up
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Insulated
No
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Flexagon
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Flexagon
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.