Men's Composite Toe Athletic Shoe, Black/Gray, 6 1/2, W, RB4064

  • Mfr # RB4064-W-06.5

  • Zoro # G209956693


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-W-06.5
Zoro #
G209956693
UPC #
690774523302
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Non-Marking Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Removable Insole
Yes
Upper Material
Mesh, Nylon
Toe Shape
Round
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Construction
Cemented
Midsole Technology
Flexagon
Insole Material
Foam
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
Foam
Liner Technology
Moisture Wicking
Static Dissipative
No
Maximum Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Insulated
No
Insole Technology
Cushioned
Metatarsal Guard
No
Outsole Technology
Flexagon
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology (PRINT)
Flexagon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Flexagon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.