Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Gray, 7, W, RB4064

  • Mfr # RB4064-W-07.0

  • Zoro # G509956676


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-W-07.0
Zoro #
G509956676
UPC #
690774513273
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Metal Chip Resisting Sole
Yes
Midsole Technology
Flexagon
Maximum Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Upper Material
Mesh, Nylon
Removable Insole
Yes
Midsole Material
Foam
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Toe Shape
Round
Closure
Lace Up
Outsole Technology
Flexagon
Insole Material
Foam
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Insole Technology
Cushioned
Insulated
No
Static Dissipative
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
No
Liner Technology
Moisture Wicking
Conductive
No
Toe Cap Material
Composite
Metatarsal Guard
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Flexagon
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Flexagon
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.