Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black/Gray, 8 1/2, M, RB4064

  • Mfr # RB4064-M-08.5

  • Zoro # G409956769


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-M-08.5
Zoro #
G409956769
UPC #
690774513150
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Insole Technology
Cushioned
Puncture Resistant Insole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Midsole Technology
Flexagon
Insulated
No
Style Family
Athletic Shoe
Midsole Material
Foam
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Insole Material
Foam
Conductive
No
Outsole Technology
Flexagon
Electrical Hazard Rated
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Removable Insole
Yes
Upper Material
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Flexagon
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Flexagon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.