Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Gray, 8, W, RB4064

  • Mfr # RB4064-W-08.0

  • Zoro # G009956725


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-W-08.0
Zoro #
G009956725
UPC #
690774513297
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Metatarsal Guard
No
Midsole Material
Foam
Conductive
No
Insole Material
Foam
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insulated
No
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Static Dissipative
No
Removable Insole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Construction
Cemented
Closure
Lace Up
Upper Material
Mesh, Nylon
Outsole Technology
Flexagon
Midsole Technology
Flexagon
Electrical Hazard Rated
No
Insole Technology
Cushioned
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Flexagon
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Flexagon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.