Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 10, M, RB3016

  • Mfr # RB3016

  • Zoro # G103541759


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G103541759
UPC #
690774544413
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Standards
ASTM F2419
Midsole Material
EVA
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Insulated
No
Chemical Resisting Sole
Yes
Heat Resistant
No
Non-Marking Sole
Yes
Static Dissipative
Yes
Non Metallic Upper
Yes
Upper Color
Black
Metal Chip Resisting Sole
Yes
Heel Style
Flat Heel
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Metatarsal Guard
No
Completely Non Metallic
Yes
Shank Material
TPU
Upper Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Waterproof Type
None
Conductive
No
Non-Marking Upper
Yes
Upper Boot Material
Breathable Mesh
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.