Men's Composite Toe Athletic Shoe, Black/Red, 11 1/2, W, RB3016

  • Mfr # RB3016

  • Zoro # G403541749


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G403541749
UPC #
690774544598
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Upper Boot Material
Breathable Mesh
Upper Material
Mesh
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Conductive
No
Insulated
No
Upper Color
Black
Waterproof Type
None
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Metatarsal Guard
No
Electrical Hazard Rated
No
CSA Footwear Standard
No Puncture Protection
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Standards
ASTM F2422
Static Dissipative
Yes
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Footwear Construction Type
Cemented
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Liner Material
Mesh, Nylon
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Midsole Material
EVA
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.