Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 11, W, RB3016

  • Mfr # RB3016

  • Zoro # G803541776


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G803541776
UPC #
690774544581
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Standards
ASTM F2414
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Metatarsal Guard
No
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Shank Material
TPU
Chemical Resisting Sole
Yes
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Non-Marking Upper
Yes
Outsole Material
Rubber
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Conductive
No
Upper Boot Material
Breathable Mesh
Heel Style
Flat Heel
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Footwear Style
Athletic Shoe
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Upper Material
Mesh
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Color
Black
Heat Resistant
No
Completely Non Metallic
Yes
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.