Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 14, M, RB3016

  • Mfr # RB3016

  • Zoro # G003541682


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G003541682
UPC #
690774544475
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Non-Marking Sole
Yes
Insulated
No
Electrical Hazard Rated
No
Midsole Material
EVA
Non Metallic Upper
Yes
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh, Nylon
Upper Color
Black
Outsole Material
Rubber
Shank Material
TPU
Heel Style
Flat Heel
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Footwear Construction Type
Cemented
Conductive
No
Standards
ASTM F2427
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Breathable Mesh
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Oil Resisting Sole
Yes
Upper Material
Mesh
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.