Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 16, M, RB3016

  • Mfr # RB3016

  • Zoro # G203541765


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G203541765
UPC #
690774544499
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Width
M
Size (PRINT)
16

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Electrical Hazard Rated
No
Upper Color
Black
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Static Dissipative
Yes
Heel Style
Flat Heel
Waterproof Type
None
Puncture Resistant Insole
No
Midsole Material
EVA
Metatarsal Guard Style
None
Max. Heat Rating
200 Degrees F
Non-Marking Sole
Yes
Upper Material
Mesh
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2424
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Footwear Construction Type
Cemented
Conductive
No
Insulated
No
Heat Resistant
No
Shank Material
TPU
Metatarsal Guard
No
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Upper Boot Material
Breathable Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.