Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 8, W, RB3016

  • Mfr # RB3016

  • Zoro # G703541654


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G703541654
UPC #
690774544529
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Upper Boot Material
Breathable Mesh
Non-Marking Sole
Yes
Upper Color
Black
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Material
EVA
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Conductive
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Insulated
No
Max. Heat Rating
200 Degrees F
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Heat Resistant
No
Outsole Material
Rubber
Static Dissipative
Yes
Non-Marking Upper
Yes
Standards
ASTM F2438
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Shank Material
TPU
Upper Material
Mesh
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.