Zoro Homepage

Men's Composite Toe Hiker Boot, Black, 14, W, RB3022

  • Mfr # RB3022-W-14.0

  • Zoro # G211209237


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3022-W-14.0
Zoro #
G211209237
UPC #
690774683754
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Width
W

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Insulated
No
Chemical-Resisting Sole
Yes
Upper Material
Leather, Rubber
Static Dissipative
No
Metatarsal Guard
Internal
Insole Technology
Removable Insole
Outsole Material
Rubber
Non-Marking Sole
Yes
All-Leather Upper
No
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Completely Non Metallic
Yes
Removable Insole
Yes
Liner Material
Microfiber
Conductive
No
Midsole Technology
Floatride Energy
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
220 Degrees F
Puncture-Resistant Sole
No
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Hiker Boot
Construction
Cemented

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number RB3022-W-14.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.