
Men's Footwear, 7.5 W, Microfiber and Mesh, Black
Mfr # RB4037
Zoro # G7827747
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Footwear Style
Athletic Oxford
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4037
Zoro #
G7827747
UPC #
690774452527
Country of Origin
Cambodia
Dimensions
Size
7.5
Footwear Width
W
Details
Item
Footwear
Footwear Style
Athletic Oxford
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Color
Black
Closure Type
Slip-On
Material
Upper: Microfiber and Mesh; Lining: Moisture Wicking Nylon Mesh; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Style Number
RB4037
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.